missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Open-Top Screw Caps

Product Code. p-4526235 Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
3 mL
3.5 mL
7 mL
10 mL
14 mL
Unit Size:
Pack of 72
This item is not returnable. View return policy

Product Code. 11571024

Brand: Thermo Scientific™ TS13215

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific™ Open-Top Screw Caps provide an inert, airtight seal and direct puncture-access to sample with a syringe needle.

Thermo Scientific™ Open-Top Screw Caps provide an inert, airtight seal and direct puncture-access to sample with a syringe needle.

  • Fit into Reacti-Vial™ small reaction vials
  • Used with PTFE/Rubber laminated discs
TRUSTED_SUSTAINABILITY

Specifications

Description Fits 0.3 and 1.0mL Reacti-Vials, 3.5mL Screw Cap Septum Vial
Volume (Metric) 3.5 mL
Type Open Top Screw Cap
Closure Size 13 mm
For Use With (Equipment) 0.3 and 1 mL Reacti-Vials, 3.5 mL Screw Cap Septum Vials

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.