missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Open-Top Septa Caps, 24-414mm, bonded septa, bulk
GREENER_CHOICE

Product Code. 15454580
Click to view available options
Neck Finish:
24-400
24-414
33-430
53-400
58-400
No. per Case:
24/Cs.
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 15454580

Brand: Thermo Scientific™ S2973330

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Choose this high-quality septa cap, which meets EPA performance-based specifications for Volatile Organic Analysis, to use with our septa vials, bottles and jars.

Thermo Scientific™ Septa Caps include a bonded-in 0.045 in. thick septa. The same high quality septa caps used on our Thermo Scientific VOA Vials, septa bottles and septa jars. Processed to meet EPA performance–based specifications for Volatile Organic Analysis.

  • White polypropylene open top cap with bonded PTFE-lined silicone septum
  • Septum permanently bonded to the cap
  • Catalog No 297-2414 is an open top cap without septum and can be used with Thermo Scientific loose septa with 24mm diameter
  • Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis

Includes:

Cap only

Compatible with:

For use with Thermo Scientific VOA Vials, bottles and jars. 297-2414 closures are compatible with loose septa Cat. Nos. 288-0022, 288-0072, 288-0022BP and S24-400-S2.

TRUSTED_SUSTAINABILITY

Specifications

Certification Parameters VOA
Color White
Material Polypropylene
No. per Case 24/Cs.
Level Unprocessed
Liner Material Bonded 0.045 in. PTFE-lined silicone septa
Neck Finish 33-430
Certifications/Compliance Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system.
Shape Round
Product Type Open Top Septum Cap
Diameter (Metric) 24 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.