missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ W600 Optical Glass Cells
Click to view available options
Path Length:
5 mm
25 mm
50 mm
50.8 mm
152.4 mm
Unit Size:
Each
Description
- Optical glass cells
- Suitable for use in a variety of Lovibond™ colorimeters
Specifications
Specifications
| Type | Cell |
| Material | Optical Glass |
| Quantity | 1 Each |
| Path Length | 25 mm |
| For Use With (Equipment) | Colorimetry |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction