missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Optical Glass Standard Cuvette with Lid
Optical Glass Standard Cuvette features standard rectangular cell with lid for visible/UV spectrophotometry.
£71.60 - £94.25
Specifications
Type | Type 0 Standard Cuvette |
---|---|
Material | Optical Glass |
Length (Metric) | 12.5 mm |
Width (Metric) Interior | 10 mm |
Wavelength Range | 190 to 1100 nm |
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | ||||
10526355
|
Biochrom
80-2003-83 |
200 μL | 1 mm |
£71.60
200µL |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11310142
|
Biochrom
80-2003-87 |
2 mL | 10 mm |
£94.25
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
- Optical Glass
- Standard rectangular cell with lid
- Fits standard spectrophotometer cell holders
Specifications
Type 0 Standard Cuvette | |
12.5 mm | |
190 to 1100 nm | |
Spectrophotometric Measurements | |
12.7 mm |
Optical Glass | |
10 mm | |
45 mm | |
Rectangle |