missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Optifit™ 1-10 mL Tip Tray
GREENER_CHOICE

Optifit tips ensure perfect fitting and leak-tight sealing on Sartorius pipettes for maximum pipetting accuracy and reproducibility.

Brand:  Sartorius™ LH-780314

25.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


Product Code. 15886501

  • £41.30 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Non-filtered
  • 1 to 10 mL capacity, 155 mm length, 35 tips per tray
  • Manufactured from polypropylene
  • Enables ergonomic fitting and sealing with accuracy and precision
  • Compatible with the Optiload feature in Sartorius Picus™ NxT, Picus eLINE™, mLINE™ and Proline™ Plus pipettes
  • Purity certified tip rack
  • Color coded for easy matching with a corresponding color coded pipette
  • Strict quality standards of ISO 9001 and ISO 13485
  • Tested for DNase, RNase and endotoxins per each tip lot
  • Environmentally friendly materials used in tips and trays are 100% recyclable or can be incinerated as energy waste
  • Fully autoclavable at 121°C, at 1 bar, for 20 minutes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mL
Non-sterile
Autoclavable
ISO 9001, 13485
Pipetting
Rack
Single tray
Pipette Tips
Single-use
No
Polypropylene
Non-filtered
Transparent
155 mm
ISO 8 classified cleanroom conditions
10,000 μL
Universal
35/tray
Red
Universal Fit
Optifit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    11

    Hours

    1

    Minutes

    33

    Seconds

    9
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    1

    Minutes

    33

    Seconds

    9
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ Optifit™ 1-10 mL Tip Tray > 1 - 10 mL capacity

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.