missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit 10 to 1000μL Wide Bore Tips, Single Trays

The perfect match for your pipetter

Brand:  Sartorius 791021

120.38 GBP valid until 2024-12-31
Use promo code "23285" to get your promotional price.



Code : A0

Additional Details : Weight : 1.56600kg

 View more versions of this product

Product Code. 10385602

  • £187.00 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.

  • Precision made tips
  • Provide best possible accuracy and precision
  • Compatible with most other pipetter makes
  • ISO 8 Clean Room manufacturing process
  • Made from highest quality virgin polypropylene
  • DNase, RNase and endotoxin-free certified
  • Available as e-beam presterilized or nonsterilized
  • Informative rack labeling improves tip identification and traceability: volume, product number, lot number
  • Racks, trays and tips are 100% recyclable
  • Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
  • Tip trays are color-coded to indicate the matching, color-coded pipetter
  • Fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

Specifications

Specifications

10 to 1000 μL
Blue
2.69 in.
CE, ISO 9001, ISO 13485
Rack
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus
Polypropylene
Sterile
Autoclavable
6.85cm
DNase, RNase, ATP, and Endotoxin Free
Blue
Optifit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions