missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit 100 to 5000uLTips, Bulk in a Box
GREENER_CHOICE

The perfect match for your pipetter

Brand:  Sartorius 780300

14.79 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


Product Code. 13197304

  • £30.25 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.

  • Precision made tips
  • Provide best possible accuracy and precision
  • Compatible with most other pipetter makes
  • ISO 8 Clean Room manufacturing process
  • Made from highest quality virgin polypropylene
  • Informative rack labeling improves tip identification and traceability: volume, product number, lot number
  • Racks, trays and tips are 100% recyclable
  • Packed in releasable bags in cardboard boxes
  • Fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5000 μL
Non-sterile
Autoclavable
15cm
DNase, RNase, ATP, and Endotoxin Free
Bulk
Non-filtered Tips
Single-use
No
Polypropylene
Non-filtered
Green
5.9 in.
CE, ISO 9001, ISO 13485
5000 μL
Standard
Green
Sartorius Picus, Sartorius eLINE, Sartorius mLINE, Sartorius Proline Plus
Optifit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Optifit 100 to 5000uLTips, Bulk in a Box > 100 to 5000μL; 150mm L; Green; Non-sterile; Bulk in box; Qty.: 100

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.