missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit 50 to 1200uL Tips, Extended Length, Single Refill Pack

Shop All Sartorius Products


Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 960
Description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Picus, eLINE™, mLINE™ and Proline™ Plus pipetters, enabling ergonomic and light tip attachment and ejection.
- Precision made tips
- Provide best possible accuracy and precision
- Compatible with most other pipetter makes
- ISO 8 Clean Room manufacturing process
- Made from highest quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- e-beam presterilized
- Informative rack labeling improves tip identification and traceability: volume, product number, lot number
- Racks, trays and tips are 100% recyclable
- Air-tight plastic wrapping around the rack secures purity during transport and storage (plastic wrapping is regular waste)
- 20 trays of 96 tips depending on tip volume
- Tip trays are color-coded to indicate the matching, color-coded pipetter
- Fully autoclavable at 121°C for 20 minutes
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
Specifications
| Volume (Metric) | 1200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Dark Purple |
| Autoclavable | Autoclavable |
| Length (English) | 3.54 in. |
| Length (Metric) | 9cm |
| Certifications/Compliance | CE, ISO 9001, ISO 13485 |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Refill |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction