missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit Extended Tip for Midi Plus™
GREENER_CHOICE

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes.

Brand:  Sartorius 780310

51.10 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 10153832

  • £58.80 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The non-filtered Optifit Tips are designed for best possible fitting and sealing to secure the highest possible accuracy and precision.

Strict quality standards, ISO 9001 and ISO 13485, are followed from tip R&D to production and delivery. The purity certified tips are manufactured in ISO 8 classified clean room conditions to avoid any contaminations and are tested for DNase, RNase and endotoxins per each tip lot. Pre-sterilised tips are also available for the purest laboratory work. Sartorius offers a selection of pipette tips, extended and large volume tips, for special needs.

  • Special tip for Midi Plus™ pipetting controller
  • Extended length of 242 mm for better reach

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 to 10,000 μL
Non-sterile
CE, ISO 9001, ISO 13485
Extended tip for Midi Plus™
Sartorius Midi Plus
Non-filtered
24.2cm
Autoclave at 121°C
Clear
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.