missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Optifit Tips in FlexiBulk Packs
GREENER_CHOICEBIOPHARMA

Product Code. p-8008578 Shop All Sartorius Products
Click to view available options
Volume (Metric):
0.5 to 200 μL
10 to 1000 μL
5 to 350 μL
50 to 1200 μL
Color Code:
Dark Blue
Light Blue
Orange
Purple
Yellow
Length (Metric):
5.1cm
5.4cm
6.85cm
7.15cm
Unit Size:
Pack of 480
Pack of 960

Product Code. 15300645

Brand: Sartorius™ LHB790354

Only null left
Add to basket
Edge
Add to basket

Combine cost savings with saving space, improving usability and ensuring purity. Sartorius™ Optifit Tips in FlexiBulk Packs deliver the same high-quality Optifit Tips for use with Biohit™ pipettes in a convenient packaging design. Available in 200, 350, 1000 and 1200μL tip volumes, including a Wide Bore option.

Optifit Tips
  • Perfect fit and seal to ensure the highest possible accuracy and precision
  • Ergonomic and light tip attachment/ejection via the Optiload feature in Sartorius pipettes
  • Color coded for easy matching with suitable Sartorius pipettes
  • Wide bore tips available for better dispensing of difficult samples, such as viscous liquids
  • Compatible with Picus™ NxT, Picus™, eLINE™, mLINE™ and Proline™ Plus pipettes and most other pipette brands
  • Compliant with ISO 9001, ISO 14001 and ISO 13485 quality standards
FlexiBulk Packaging
  • Convenience and savings
    • Combines the low cost of bulk tips with saving space and improving usability
    • Reduces size of packaging up to 40% and cuts packaging waste by nearly 50%
    • Materials in the FlexiBulk pack are 100% suitable to be used as energy waste
    • Pick & Place organization for quick and easy rack loading direct tip attachment
    • Easy open/close lid for easy tip access and for protecting tips
  • Quality and purity
    • Includes the exact same, high-quality tips as other packaging options
    • Ensures tip purity with lot-specific certificates
    • Nonsterile tips are certified free of RNase, DNase and endotoxins
    • Manufactured under ISO Class 8 cleanroom conditions
    • Lid provides an airtight seal during transport and storage for secured purity
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 5 to 350 μL
Length (Metric) 5.4cm
Certifications/Compliance ISO 9001, ISO 14001, ISO 13485
Clean Claims DNase, RNase, ATP, and Endotoxin Free
For Use With (Application) For everyday laboratory work
Format Bulk
Color Code Orange
For Use With (Equipment) Sartorius Picus NxT, Sartorius Picus, Sartorius eLINE, Sartorius mLINE, Sartorius Proline Plus, Sartorius Biohit
Product Line Optifit FlexiBulk
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.