missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit Tips, Refills

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.

Brand:  Sartorius 790012

65.08 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.



Code : 03

Additional Details : Weight : 0.35550kg

 View more versions of this product

Product Code. 12449750

  • £112.00 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

Ergonomically designed for maximum precision and accuracy
  • Perfect tip fitting and sealing to the pipetter
  • Enables ergonomic and light tip attachment and ejection
  • Precision made tips provide best possible accuracy and precision
Compatible with Optiload feature in Sartorius pipetters and more:
  • Picus, eLINE™, mLINE™ and Proline™ Plus
  • Color-coded trays and tips to easily match with compatible Sartorius pipetters
  • Universal design is compatible with most other brands of pipetters
Designed to the highest standards
  • Made from high-quality virgin polypropylene
  • Refill Packs are DNase, RNase and endotoxin-free certified
  • Available as e-beam pre-sterilized or non-sterilized
  • Improved tip identification and traceability by informative rack labels
    • Indicates tip volume, product number, lot number and purity level
  • Packaging and tips are 100% recyclable or can be incinerated
  • Available in a range of packaging formats:
    • Refill Packs - purity certified and ecological packages
    • Refill Towers - space-saving and ecological
    • Bulk Cartons – economical bulk boxes
  • Air-tight plastic wrapping around the rack secures purity during transport and storage
  • Reusable and fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

Specifications

Specifications

0.1 to 10 μL
Non-sterile
1.24 in.
CE, ISO 9001, ISO 13485
Rack
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus
Polypropylene
Non-Filtered
Autoclavable
3.15cm
Autoclave at 121°C
Gray
Optifit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers