missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit Tips, Refills
GREENER_CHOICE

Product Code. 15161037 Shop All Sartorius Products
Click to view available options
Color Code:
Blue
Gray
Green
Orange
Purple
Red
Yellow
Sterility:
Non-sterile
Sterile
Volume (Metric):
0.1 to 10 μL
0.5 to 300 μL
10 to 1000 μL
100 to 5000 μL
1000 to 10,000 μL
5 to 350 μL
50 to 1200 μL
Packaging:
Bulk in Box
Bulk in Carton
Refill Pack
Refill Tower
Refill Twin Pack
Unit Size:
Pack of 1000
Pack of 250
Pack of 960
This item is not returnable. View return policy

Product Code. 15161037

Brand: Sartorius LH780316

Edge

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. Vea la política de devoluciones

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.

Ergonomically designed for maximum precision and accuracy
  • Perfect tip fitting and sealing to the pipetter
  • Enables ergonomic and light tip attachment and ejection
  • Precision made tips provide best possible accuracy and precision
Compatible with Optiload feature in Sartorius pipetters and more:
  • Picus, eLINE™, mLINE™ and Proline™ Plus
  • Color-coded trays and tips to easily match with compatible Sartorius pipetters
  • Universal design is compatible with most other brands of pipetters
Designed to the highest standards
  • Made from high-quality virgin polypropylene
  • Refill Packs are DNase, RNase and endotoxin-free certified
  • Available as e-beam pre-sterilized or non-sterilized
  • Improved tip identification and traceability by informative rack labels
    • Indicates tip volume, product number, lot number and purity level
  • Packaging and tips are 100% recyclable or can be incinerated
  • Available in a range of packaging formats:
    • Refill Packs - purity certified and ecological packages
    • Refill Towers - space-saving and ecological
    • Bulk Cartons - economical bulk boxes
  • Air-tight plastic wrapping around the rack secures purity during transport and storage
  • Reusable and fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

TRUSTED_SUSTAINABILITY

Especificaciones

Volume (Metric) 1000 to 10,000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Transparent
Autoclavable Autoclavable
Length (Metric) 15.5cm
Certifications/Compliance CE, ISO 9001, ISO 13485
Sterilization Method Autoclave at 121°C
Format Bulk, Bagged
Tip Style Standard
Packaging Bulk in Box
Product Type Non-filtered Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Sartorius Proline Plus, Sartorius mLINE, Sartorius eLINE, Sartorius Picus
Graduated No
Product Line Optifit
Material Polypropylene
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado