missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit Tips, Single Racks
Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Single Racks promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.
Brand: Sartorius 780305
19.75 GBP valid until 2025-02-28
Use promo code "24154" to get your promotional price.
Description
Ergonomically designed for maximum precision and accuracy- Perfect tip fitting and sealing to the pipetter
- Enables ergonomic and light tip attachment and ejection
- Precision made tips provide best possible accuracy and precision
- Easy, single-handed opening and closing of flip-top racks
- Made from high-quality virgin polypropylene
- DNase, RNase and endotoxin-free certified
- Available as e-beam pre-sterilized or non-sterilized
- Improved tip identification and traceability by informative rack labels
- Indicates tip volume, product number, lot number and purity level
- Racks, trays and tips are 100% recyclable or can be incinerated as energy waste
- Air-tight plastic wrapping around the rack secures purity during transport and storage
- Reusable and fully autoclavable at 121°C for 20 minutes
- Picus, eLINE™, mLINE™ and Proline™ Plus
- Color-coded trays and tips to easily match with compatible Sartorius pipetters
- Universal design is compatible with most other brands of pipetters
Certifications
CE certified. Manufactured according to ISO 9001 and ISO 13485.
Specifications
100 to 5000 μL | |
Green | |
5.9 in. | |
CE, ISO 9001, ISO 13485 | |
Rack | |
Sartorius Picus™, Sartorius eLINE™, Sartorius mLINE™, Sartorius Proline™ Plus | |
Polypropylene |
Sterile | |
Autoclavable | |
15cm | |
DNase, RNase, ATP, and Endotoxin Free | |
Green | |
Optifit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction