missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm O.D.
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Film Thickness:
0.1 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
Pack of 25
Pack of 30
Pack of 50
Description
Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.
- Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
- Each column is individually tested and supplied with test certificate
- Maximum temperatures: 340°C for isothermal operation, 360°C for short isotherms in a temperature program
Specifications
Specifications
| Diameter (Metric) | 0.5 mm |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Optima™ 1 |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Separation of Components According to Boiling Points Analysis |
| Temperature Range | 340°C to 360°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction