missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm O.D.

Product Code. 10576671 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Film Thickness:
0.1 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
Pack of 25
Pack of 30
Pack of 50
This item is not returnable. View return policy

Product Code. 10576671

Brand: Macherey-Nagel™ 726323.10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for separation of components according to boiling points. Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.5mm O.D. are non-polar phase columns with 100% dimethylpolysiloxane for use in gas chromatography. Available in a range of lengths and film thicknesses.

Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.

  • Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
  • Each column is individually tested and supplied with test certificate
  • Maximum temperatures: 340°C for isothermal operation, 360°C for short isotherms in a temperature program

Specifications

Diameter (Metric) 0.5 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase Optima™ 1
USP Type G1, G2, G38
For Use With (Application) Gas Chromatography (GC)
Temperature Range 340°C to 360°C
Film Thickness 1 μm
Length (Metric) 10 m
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.