missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.8mm O.D.
Designed for separation of components according to boiling points. Macherey-Nagel™ OPTIMA™ 1 GC Capillary Column, 0.8mm O.D. are non-polar phase columns with 100% dimethylpolysiloxane for use in gas chromatography. Available in a range of lengths and film thicknesses.
£292.00 - £975.00
Specifications
Diameter (Metric) | 0.8 mm |
---|---|
Diameter (Metric) Inner | 0.53 mm |
Stationary Phase | Optima™ 1 |
USP Type | G1, G2, G38 |
Type | GC Capillary Column |
Product Code | Brand | Length (Metric) | Film Thickness | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Film Thickness | Temperature Range | Price | Quantity & Availability | |||
10649191
|
Macherey-Nagel™
726529.15 |
15 m | 1 μm | 320°C to 340°C |
£352.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10318211
|
Macherey-Nagel™
726529.25 |
25 m | 1 μm | 320°C to 340°C |
£630.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10566851
|
Macherey-Nagel™
726529.10 |
10 m | 1 μm | 320°C to 340°C |
£292.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10286941
|
Macherey-Nagel™
726529.30 |
30 m | 1 μm | 320°C to 340°C |
£630.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10449741
|
Macherey-Nagel™
726519.25 |
25 m | 0.5 μm | 320°C to 340°C |
£630.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10023001
|
Macherey-Nagel™
726519.30 |
30 m | 0.5 μm | 320°C to 340°C |
£630.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10052831
|
Macherey-Nagel™
726521.25 |
25 m | 2 μm | 320°C to 340°C |
£630.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10226561
|
Macherey-Nagel™
726521.30 |
30 m | 2 μm | 320°C to 340°C |
£630.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10706142
|
Macherey-Nagel™
726926.10 |
10 m | 5 μm | 300°C to 320°C |
£292.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10368641
|
Macherey-Nagel™
726926.25 |
25 m | 5 μm | 300°C to 320°C |
£630.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10165181
|
Macherey-Nagel™
726926.30 |
30 m | 5 μm | 300°C to 320°C |
£630.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10601502
|
Macherey-Nagel™
726926.50 |
50 m | 5 μm | 300°C to 320°C |
£975.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10459741
|
Macherey-Nagel™
726521.10 |
10 m | 2 μm | 320°C to 340°C |
£292.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
Description
Nonpolar phase composed of 100% dimethylpolysiloxane for use in gas chromatography.
- Thick film columns (≥3μm film) are especially recommended for solvent analysis
- Similar phases: OV-1, DB-1, SE-30, HP-1, SPB-1, CP-Sil 5 CB, Rtx-1, 007-1, BP1, MDN-1, AT-1, ZB-1, OV-101
- Each column is individually tested and supplied with test certificate
- Maximum temperatures:
- Columns with films <3μm: 320°C for isothermal operation, 340°C for short isotherms in a temperature program
- Columns with films >3μm: 300°C for isothermal operation, 320°C for short isotherms in a temperature program
Specifications
0.8 mm | |
Optima™ 1 | |
GC Capillary Column |
0.53 mm | |
G1, G2, G38 | |
1 Each |