missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 MS Accent GC Capillary Column
£444.00 - £1300.00
Specifications
Stationary Phase | Optima™ 1 MS Accent |
---|---|
USP Type | G1, G2, G38 |
For Use With (Equipment) | Ideal for Ion Trap and Quadrupole MS Detectors |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC) |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
12482810
|
Macherey-Nagel™
725805.15 |
0.25 mm | 15 m | 0.25 μm |
£444.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12492810
|
Macherey-Nagel™
725805.30 |
0.25 mm | 30 m | 0.25 μm |
£655.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12412820
|
Macherey-Nagel™
725806.30 |
0.25 mm | 30 m | 0.5 μm |
£655.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12462810
|
Macherey-Nagel™
725802.30 |
0.32 mm | 30 m | 0.25 μm |
£705.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12442810
|
Macherey-Nagel™
725801.25 |
0.2 mm | 25 m | 0.2 μm |
£655.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12432820
|
Macherey-Nagel™
725807.30 |
0.32 mm | 30 m | 0.5 μm |
£705.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12452810
|
Macherey-Nagel™
725801.50 |
0.2 mm | 50 m | 0.2 μm |
£1110.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12402820
|
Macherey-Nagel™
725805.60 |
0.25 mm | 60 m | 0.25 μm |
£1175.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12422820
|
Macherey-Nagel™
725806.60 |
0.25 mm | 60 m | 0.5 μm |
£1175.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12472810
|
Macherey-Nagel™
725802.60 |
0.32 mm | 60 m | 0.25 μm |
£1300.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
12442820
|
Macherey-Nagel™
725807.60 |
0.32 mm | 60 m | 0.5 μm |
£1300.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
Especificaciones
Optima™ 1 MS Accent | |
Ideal for Ion Trap and Quadrupole MS Detectors | |
Gas Chromatography (GC) | |
1 Each |
G1, G2, G38 | |
GC Capillary Column | |
360°C |