missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1 MS GC Capillary Column
£303.00 - £1120.00
Specifications
Stationary Phase | Optima™ 1 MS |
---|---|
USP Type | G1, G2, G38 |
Type | GC Capillary Column |
Temperature Range | 340°C to 360°C |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10400132
|
Macherey-Nagel™
726205.15 |
0.25 mm | 15 m |
£362.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10124561
|
Macherey-Nagel™
726205.30 |
0.25 mm | 30 m |
£606.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10134561
|
Macherey-Nagel™
726205.60 |
0.25 mm | 60 m |
£1015.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10256611
|
Macherey-Nagel™
726201.25 |
0.2 mm | 25 m |
£590.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10409941
|
Macherey-Nagel™
726202.30 |
0.32 mm | 30 m |
£625.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10052871
|
Macherey-Nagel™
726203.12 |
0.2 mm | 12 m |
£303.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10155181
|
Macherey-Nagel™
726201.50 |
0.2 mm | 50 m |
£960.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10318071
|
Macherey-Nagel™
726202.60 |
0.32 mm | 60 m |
£1120.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
Specifications
Optima™ 1 MS | |
GC Capillary Column | |
1 Each |
G1, G2, G38 | |
340°C to 360°C |