missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1301 GC Capillary Column
£510.00 - £970.00
Specifications
Stationary Phase | Optima™ 1301 |
---|---|
USP Type | G1, G2, G38 |
Type | GC Capillary Column |
For Use With (Application) | Pesticide Analysis |
Temperature Range | 300°C to 320°C |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
10565551
|
Macherey-Nagel™
726780.30 |
0.32 mm | 30 m | 1 μm |
£545.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10194511
|
Macherey-Nagel™
726771.50 |
0.25 mm | 50 m | 0.25 μm |
£845.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10378261
|
Macherey-Nagel™
726777.25 |
0.32 mm | 25 m | 0.25 μm |
£545.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10412052
|
Macherey-Nagel™
726771.25 |
0.25 mm | 25 m | 0.25 μm |
£510.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10144851
|
Macherey-Nagel™
726780.50 |
0.32 mm | 50 m | 1 μm |
£915.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10649581
|
Macherey-Nagel™
726777.30 |
0.32 mm | 30 m | 0.25 μm |
£545.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10505561
|
Macherey-Nagel™
726783.25 |
0.53 mm | 25 m | 1 μm |
£630.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10746142
|
Macherey-Nagel™
726771.30 |
0.25 mm | 30 m | 0.25 μm |
£510.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10002891
|
Macherey-Nagel™
726771.60 |
0.25 mm | 60 m | 0.25 μm |
£880.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10726522
|
Macherey-Nagel™
726777.60 |
0.32 mm | 60 m | 0.25 μm |
£970.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
10154851
|
Macherey-Nagel™
726780.60 |
0.32 mm | 60 m | 1 μm |
£970.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||
Specifications
Optima™ 1301 | |
GC Capillary Column | |
300°C to 320°C |
G1, G2, G38 | |
Pesticide Analysis | |
1 Each |