missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 17 GC Capillary Column
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
10 m
12 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.2 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 0.5 mm |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Optima™ 17 |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Steroids Analysis, Pesticide Analysis, Drug Analysis |
| Temperature Range | 320°C to 340°C |
| Film Thickness | 0.5 μm |
| Length (Metric) | 25 m |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur