missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 17 GC Capillary Column
Brand: Macherey-Nagel™ 726065.12
Code : 50
Additional Details : Weight : 0.01000kg
Spezifikation
0.2 mm | |
GC Capillary Column | |
Optima™ 17 | |
320°C to 340°C | |
12 m |
G1, G2, G38 | |
0.4 mm | |
Steroids Analysis, Pesticide Analysis, Drug Analysis | |
0.2 μm | |
1 Each |