missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 17 GC Capillary Column
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
10 m
12 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.2 μm
0.25 μm
0.35 μm
0.5 μm
1 μm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 0.4 mm |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Optima™ 17 |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Steroids Analysis, Pesticide Analysis, Drug Analysis |
| Temperature Range | 320°C to 340°C |
| Film Thickness | 0.15 μm |
| Length (Metric) | 50 m |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction