missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1701 High Performance GC Capillary Column
Brand: Macherey-Nagel™ 726318.10
Code : 50
Additional Details : Weight : 0.01000kg
Spezifikation
0.32 mm | |
High Performance GC Capillary Column | |
Optima™ 1701 | |
300°C to 320°C | |
10 m |
G46 | |
0.5 mm | |
Gas Chromatography (GC) | |
0.25 μm | |
1 Each |