missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1701 High Performance GC Capillary Column
Brand: Macherey-Nagel™ 726824.50
Code : 50
Additional Details : Weight : 0.01000kg
Especificaciones
0.32 mm | |
High Performance GC Capillary Column | |
Optima™ 1701 | |
300°C to 320°C | |
50 m |
G46 | |
0.5 mm | |
Gas Chromatography (GC) | |
0.35 μm | |
1 Each |