missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 5 Amine GC Capillary Column
£327.00 - £725.00
Specifications
Stationary Phase | Optima™ 5 Amine |
---|---|
USP Type | G1, G2, G38 |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC), Polyfunctional Amines Analysis |
Temperature Range | 300°C to 320°C |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
10082831
|
Macherey-Nagel™
726361.10 |
0.1 mm | 10 m | 0.4 μm |
£327.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10471852
|
Macherey-Nagel™
726355.25 |
0.2 mm | 25 m | 0.35 μm |
£590.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10154941
|
Macherey-Nagel™
726354.30 |
0.25 mm | 30 m | 0.5 μm |
£590.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
10286511
|
Macherey-Nagel™
726358.30 |
0.25 mm | 30 m | 1 μm |
£590.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10012991
|
Macherey-Nagel™
726356.30 |
0.32 mm | 30 m | 1.5 μm |
£625.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10566511
|
Macherey-Nagel™
726353.30 |
0.32 mm | 30 m | 1 μm |
£625.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10640342
|
Macherey-Nagel™
726359.30 |
0.53 mm | 30 m | 1 μm |
£725.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10680722
|
Macherey-Nagel™
726360.30 |
0.32 mm | 30 m | 0.25 μm |
£625.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10388541
|
Macherey-Nagel™
726357.30 |
0.53 mm | 30 m | 3 μm |
£725.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
Specifications
Optima™ 5 Amine | |
GC Capillary Column | |
300°C to 320°C |
G1, G2, G38 | |
Gas Chromatography (GC), Polyfunctional Amines Analysis | |
1 Each |