missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 5 MS GC Capillary Column
Brand: Macherey-Nagel™ 726215.12
This item is not returnable.
View return policy
Specifications
0.4 mm | |
0.2 mm | |
G27, G36 | |
320°C to 340°C | |
12 m |
GC Capillary Column | |
Optima™ 5 MS | |
GC/MS, ECD | |
0.35 μm | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Optima™ 5 MS GC Capillary Column > Length: 12m; I.D.: 0.2mm; Film Thickness: 0.35um
Spot an opportunity for improvement?Share a Content Correction