missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ OPTIMA™ 624 GC Capillary Column
Recommended for environmental analyses. Macherey-Nagel™ OPTIMA™ 624 GC Capillary Columns are high-performance, medium polar phase columns of 6% cyanopropyl-phenyl and 94% dimethylpolysiloxane for use in gas chromatography. Available in a range of diameters, lengths and film thicknesses.
Brand: Macherey-Nagel™ 726785.60
This item is not returnable.
View return policy
Description
Medium polar phase composed of 6% cyanopropyl-phenyl / 94% dimethylpolysiloxane for use in gas chromatography.
- Recommended for environmental analyses
- Similar phases: HP-624, HP-VOC, DB-624, DB-VRX, SPB-624, CP-624, Rtx-624, Rtx-Volatiles, 007-624, BP624, VOCOL
- Each column is individually tested and supplied with test certificate
- Maximum temperature 280°C for isothermal operation, 300°C for short isotherms in a temperature program
Specifications
0.4 mm | |
0.25 mm | |
G43 | |
280°C to 300°C | |
60 m |
GC Capillary Column | |
Optima™ 624 | |
Gas Chromatography (GC) | |
1.4 μm | |
1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction