missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ OPTIMA™ δ-3 Capillary Columns for GC
Ideal for MSD and PND detectors. Macherey-Nagel™ OPTIMA™ δ-3 Capillary Columns for GC are polysiloxane phase columns with autoselective polarity. The analytes determine the polarity of the phase. Available in a range of diameters, lengths and film thicknesses.
£376.00 - £1235.00
Specifications
Stationary Phase | Optima™ d-3 |
---|---|
USP Type | G49 |
For Use With (Equipment) | Ideal for MSD and PND Detectors |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC) |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Diameter (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Diameter (Metric) | Price | Quantity & Availability | ||
10536691
|
Macherey-Nagel™
726410.10 |
0.1 mm | 10 m | 0.1 μm | 0.4 mm |
£376.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10276561
|
Macherey-Nagel™
726400.25 |
0.2 mm | 25 m | 0.2 μm | 0.4 mm |
£620.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10357971
|
Macherey-Nagel™
726420.30 |
0.25 mm | 30 m | 0.25 μm | 0.4 mm |
£620.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10388111
|
Macherey-Nagel™
726421.30 |
0.25 mm | 30 m | 0.5 μm | 0.4 mm |
£620.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10576341
|
Macherey-Nagel™
726440.30 |
0.32 mm | 30 m | 0.25 μm | 0.5 mm |
£670.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10155131
|
Macherey-Nagel™
726400.50 |
0.2 mm | 50 m | 0.2 μm | 0.4 mm |
£1050.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10032861
|
Macherey-Nagel™
726420.60 |
0.25 mm | 60 m | 0.25 μm | 0.4 mm |
£1120.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10104611
|
Macherey-Nagel™
726442.30 |
0.32 mm | 30 m | 1 μm | 0.5 mm |
£670.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10276801
|
Macherey-Nagel™
726443.30 |
0.53 mm | 30 m | 1 μm | 0.8 mm |
£775.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10586341
|
Macherey-Nagel™
726441.30 |
0.32 mm | 30 m | 0.35 μm | 0.5 mm |
£670.00
Pack of 30 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10410132
|
Macherey-Nagel™
726440.60 |
0.32 mm | 60 m | 0.25 μm | 0.5 mm |
£1235.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10266801
|
Macherey-Nagel™
726441.60 |
0.32 mm | 60 m | 0.35 μm | 0.5 mm |
£1235.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
10012911
|
Macherey-Nagel™
726442.60 |
0.32 mm | 60 m | 1 μm | 0.5 mm |
£1235.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
Description
Polysiloxane phase with autoselective polarity is ideal for MSD and PND detectors in gas chromatography.
- Medium polar phase without CN groups is unique from Macherey-Nagel—No similar phases
- Analytes determine the polarity of the phase, somewhere between the nonpolar OPTIMA™ 5 to the midpolar OPTIMA™ 1701
- Each column is individually tested and supplied with test certificate
- Maximum temperatures:
- For columns with 0.1–0.32mm ID: 340°C for isothermal operations, 360°C for short isotherms in a temperature program
- For columns with 0.53mm ID: 320°C for isothermal operations, 340°C for short isotherms in a temperature program
Specifications
Optima™ d-3 | |
Ideal for MSD and PND Detectors | |
Gas Chromatography (GC) |
G49 | |
GC Capillary Column | |
1 Each |