missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ d-6 GC Capillary Column
£376.00 - £1235.00
Specifications
Stationary Phase | Optima™ d-6 |
---|---|
For Use With (Equipment) | Ideal for MSD and PND Detectors |
Type | GC Capillary Column |
For Use With (Application) | Gas Chromatography (GC) |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
10216371
|
Macherey-Nagel™
726490.10 |
0.1 mm | 10 m | 0.1 μm |
£376.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10368301
|
Macherey-Nagel™
726470.30 |
0.25 mm | 30 m | 0.25 μm |
£620.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10600152
|
Macherey-Nagel™
726483.30 |
0.53 mm | 30 m | 1 μm |
£775.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10698991
|
Macherey-Nagel™
726465.25 |
0.2 mm | 25 m | 0.2 μm |
£620.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10194981
|
Macherey-Nagel™
726480.30 |
0.32 mm | 30 m | 0.25 μm | |||||
10699951
|
Macherey-Nagel™
726481.30 |
0.32 mm | 30 m | 0.35 μm |
£670.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10690142
|
Macherey-Nagel™
726482.30 |
0.32 mm | 30 m | 1 μm |
£670.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10358301
|
Macherey-Nagel™
726465.50 |
0.2 mm | 50 m | 0.2 μm |
£1050.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10256941
|
Macherey-Nagel™
726470.60 |
0.25 mm | 60 m | 0.25 μm |
£1120.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10689951
|
Macherey-Nagel™
726480.60 |
0.32 mm | 60 m | 0.25 μm |
£1235.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10256271
|
Macherey-Nagel™
726481.60 |
0.32 mm | 60 m | 0.35 μm |
£1235.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
10040462
|
Macherey-Nagel™
726482.60 |
0.32 mm | 60 m | 1 μm |
£1235.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||
Specifications
Optima™ d-6 | |
GC Capillary Column | |
1 Each |
Ideal for MSD and PND Detectors | |
Gas Chromatography (GC) |