missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Optima™ Refrigerated Circulating Bath Kit

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -30 to 100°C. Grant Instruments™ Optima™ Refrigerated Circulating Bath Kit includes the TX150 heating circulator and an R4 tank/refrigeration unit, complete with insulated tubing and clips to form a system ready to use.

Brand:  Grant Instruments™ LTC4R


6661.67 GBP valid until 2024-12-31
Use promo code "21916" to get your promotional price.



Code : 57

Additional Details : Weight : 42.20000kg

Product Code. 12777859

  • £8835.10 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Powerful pump for external circulation, maximum flow 18 L/min, maximum pressure 310 mbar
  • Full colour QVGA TFT display
  • Setpoint, plus three adjustable preset temperature values
  • Timer function for reaction timing, 99 hours, 59 minutes, with audible alert and heater control
  • Liquid selection safety feature adjusts for temperature range or heater power
  • Fault indication display
  • Programmable relay
  • Two-point user recalibration of internal and external probes (TXPEP, TXSEP)
  • Off-set adjustment for optimal isothermal performance
  • Can be programmed to switch the refrigeration on and off during a heating and cooling program
  • Memory capacity for one program of up to 30 segments
  • Choice of languages: English, French, German, Spanish and Italian
  • Low liquid protection by float switch
  • Adjustable over-temperature cut-out
  • Convenient accessory clamp available for fitting to vessels
  • Stability ± 0.1°C
Specifications

Specifications

Kit includes TX150 heating circulator and R4 tank/refrigeration unit
20 L
-30°C to +100°C
120/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers