missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ TC120 Series Heated Circulating Bath
Versatile mid-range Optima heated circulator and plastic tank with comprehensive specification to suit most applications for precision temperature control.
£1230.00 - £1440.00
Specifications
Certifications/Compliance | DIN 12876 |
---|---|
Flow Rate | 16 L/min. |
Temperature Range | Ambient +5° to 99°C |
Max. Pressure | 210 mbar |
Width (Metric) Interior | 155 mm |
Description
- Stability ±0.05°C.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (TClamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
- Integral pump for external circulation
- Visual alarm
Specifications
DIN 12876 | |
Ambient +5° to 99°C | |
155 mm | |
120/230 V |
16 L/min. | |
210 mbar | |
180 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ TC120 Series Heated Circulating Bath