missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ WAX GC Capillary Column
Brand: Macherey-Nagel™ 726600.25
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
GC Capillary Column | |
Optima™ WAX | |
240°C to 250°C | |
25 m |
G16 | |
0.4 mm | |
Aqueous Solutions Analysis, Aqueous Solutions | |
0.25 μm | |
1 Each |