missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ WAX GC Capillary Column
Brand: Macherey-Nagel™ 726321.30
594.62 GBP valid until 2024-12-31
Use promo code "23260" to get your promotional price.
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.32 mm | |
GC Capillary Column | |
Optima™ WAX | |
240°C to 250°C | |
30 m |
G16 | |
0.5 mm | |
Aqueous Solutions Analysis, Aqueous Solutions | |
0.25 μm | |
1 Each |