missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Opus™ System Platform
For reliable work with Opus units and secure standing of all laboratory bottles up to 2000 mL.
Brand: Hirschmann™ 9586001
Code : A0
Additional Details : Weight : 0.50000kg
Description
- Grey in color
- For bottles up to 2000 mL in capacity and 135 mm in diameter
- Non-slip depositing surface
- Includes cable guide
- Accessory item
Specifications
Holds bottles up to 2000 mL in capacity and 135 mm in diameter | |
2000 mL | |
Secure Standing of Bottles | |
System Platform |
Gray | |
Opus Control Unit | |
Cable Guide |