missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Orcein, for analysis, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
Description
It is a red dye used in microscopy as a mordant for the staining of flagella, as well as for detecting elastic tissue in sputum.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Packaging | Glass bottle |
Quantity | 5 g |
Solubility Information | Soluble in acetone,alcohol,acetic acid (red color),and dilute aqueous alkali (blue-violet color). Insoluble in water. |
Physical Form | Powder |
Chemical Name or Material | Orcein |
Safety and Handling
Product Identifier
- Orcein
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- MIXTURE LIST-Contains : Orcein
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'