Learn More
Thermo Scientific™ Orion™ ROSS™ Refillable Epoxy Bodied Combination pH Electrode
Confidently maneuver and measure in the field or on the plant floor with Thermo Scientific™Orion™ ROSS™ Refillable Epoxy Body Electrodes.
Brand: Thermo Scientific™ 815600
223.77 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
Thermo Scientific™ Orion™ ROSS™ Refillable Electrodes provide optimum accuracy and stability while having the additional advantages of a double junction design. They are available in epoxy bodies for ruggedness and best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries.
electrode storage solution, 475 ml, pH electrode cleaning solution C, 30 ml and 12 mm
electrode storage bottle

Specifications
With BNC connector | |
Glass Fiber | |
0 to 14 | |
Combination pH Electrode | |
3M KCl | |
0.01 |
BNC | |
Epoxy Body | |
0°C to 100°C | |
<0.002pH/day | |
ROSS | |
32°F to 212°F |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.