Learn More
Thermo Scientific™ Orion™ 8175BNWP ROSS™ Sure-Flow™ pH Electrode
Measure general pH samples as well as viscous or colloidal samples with the Thermo Scientific™ Orion™ 8175BNWP ROSS™ Sure-Flow™ pH Electrode.
Brand: Thermo Scientific™ 8175BNWP
330.48 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 59
Additional Details : Weight : 0.44640kg
Description
Measure general pH samples as well as viscous or colloidal samples with the free-flowing sleeve junction design of the Thermo Scientific™ Orion™ 8175BNWP ROSS™ Sure-Flow™ pH Electrode.
Includes:
- Detachable bulb guard
- 60ml bottle of ROSS electrode fill solution, 810007
Specifications
Sure-Flow pH Electrode | |
Sure-Flow | |
0 to 14 | |
pH Electrode | |
Detachable bulb guard, 60mL bottle of ROSS electrode fill solution | |
0.01 | |
Semi-micro |
BNC | |
Epoxy Body | |
0°C to 100°C | |
3M KCl | |
ROSS | |
32°F to 212°F | |
16 mm |