missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ 9102DJWP Double Junction pH Electrode
Work with the Thermo Scientific™ Orion™ 9102DJWP Double Junction pH Electrode, an accurate, reliable combination electrode with glass body.
Brand: Thermo Scientific™ 9102DJWP
144.05 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Work with the Thermo Scientific™ Orion™ 9102DJWP Double Junction pH Electrode, an accurate, reliable combination electrode with glass body. This electrode offers superior measurement stability, faster response, greater accuracy, longer life, least long-term drift and more reproducible results.
Includes:
- 60ml bottle of electrode fill solution, Orion 910008
Specifications
Double Junction pH Electrode | |
Ceramic | |
0 to 14 | |
Double Junction pH Electrode | |
Ag/AgCl Double Junction | |
Store in Orion pH storage solution 910001 | |
4.7 in. | |
0.47 in. |
Waterproof BNC | |
Glass Body | |
0°C to 60°C | |
3M KCl | |
0.02 | |
32°F to 140°F | |
120 mm | |
12 mm |