Learn More
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe
Operate the highly-versatile 3-in-1 pH/automatic Ttemperature compensation probe in either the field or a plant.
Brand: Thermo Scientific™ 9107WMMD
198.60 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 04
Additional Details : Weight : 0.09000kg
Description
Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant. Probe contains a low-maintenance, gel-filled electrode with built-in ATC.
Features:
- Material: epoxy body for ruggedness
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Type reference: Ag/AgCl
- Junction: Wick
- Has an Ag/AgCl internal reference system, sealed reference
Recommended for use with:
9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star
Dimensions:
110 x 12mm, Cap diameter: 16mm
Specifications
The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use. | |
Epoxy | |
0 to 14 | |
pH/ATC Triode | |
12 mm | |
Wick | |
120 mm | |
32°F to 176°F | |
BNC Waterproof |
pH/ATC Probe, BNC Waterproof Connector | |
0°C to 80°C | |
Dual Star, Orion STAR A111, Orion STAR A121, Orion STAR A211, Orion STAR A221, Orion STAR A321, Versa Star | |
0.47 in. | |
16 mm | |
4.7 in. | |
Ag/AgCl | |
BNC | |
3 m |