missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe

Operate this highly-versatile probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.

Brand:  Thermo Scientific™ 9109WP

 View more versions of this product

Product Code. 11742827

  • £321.82 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.

Features:
  • Material: epoxy body
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference
Recommended for use with:
Use with Orion 260A/A+, 261, 261S, 265A/A+, 266 and 266S meters

Dimensions:
  • Dimensions: 110 x 12m
  • Cap diameter: 16mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

pH/ATC Triode
Orion 260A/A+, 261, 261S, 265A/A+, 266, 266S Meters
0°C to 90°C
0 to 14
12 mm
Wick
120 mm
32°F to 194°F
Banana Plug
The Thermo Scientific Orion 9109WP Triode 3-in-1 pH/ATC probe requires low maintenance gel with built-in ATC.For field or plant use.
Epoxy
pH/ATC Probe
0.47 in.
22 mm
4.7 in.
Ag/AgCl
Mini Banana Plug
1 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.