missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Single Junction Refillable Epoxy Bodied Combination pH Electrode
Confidently maneuver and measure in the field or on the plant floor with Orion™ refillable epoxy body electrodes.
Brand: Thermo Scientific™ 9156BNWP
This item is not returnable.
View return policy
Description
Thermo Scientific™ Orion™ Silver Chloride Refillable Electrodes provide reliable and accurate measurements of routine samples. They are available is epoxy bodies for ruggedness and best suited for general purpose samples and drinking water.
Includes:
- 60ml bottle of Orion electrode fill solution, 900011

Specifications
General purpose combination pH electrode with epoxy body and waterproof BNC connection | |
Glass Fiber | |
0 to 14 | |
Combination pH Electrode, BNC waterproof connector | |
Orion pH Meter | |
0.02 | |
4.7 in. | |
0.47 in. | |
16 mm |
Waterproof BNC |
|
Epoxy Body | |
0°C to 90°C | |
4M KCl with Ag/AgCl | |
Ag/AgCl | |
32°F to 194°F | |
120 mm | |
12 mm |
Titratable Acidity of Red Wine by Manual Titration (Potentiometric)
File size: 127.4 kB
Measuring pH in Wine and Juice
File size: 155.3 kB
Measuring pH in Low Ionic Strength Solutions
File size: 177.7 kB
Measuring pH of Concentrated Samples
File size: 416.4 kB
Refillable Ag AgCl pH Electrodes
Version: FEB.2016
File size: 511 kB
Smart Tips: Alkalinity
File size: 408.6 kB
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Orion™ Single Junction Refillable Epoxy Bodied Combination pH Electrode > With water proof connector
Spot an opportunity for improvement?Share a Content Correction