missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe
Operate this highly versatile probe, which contains a low-maintenance, gel-filled electrode with built-in ATC, in either the field or a plant.
Brand: Thermo Scientific™ 9157BNMD
Description
Accurately measure pH and temperature with just one electrode using Triode Electrodes which contain built-in temperature sensors. Complex samples, such as biological media, foods and pharmaceuticals, can be measured easily.
Features:- Material: epoxy body
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Junction: glass fiber
- Type reference: Ag/AgCl
- Has an Ag/AgCl internal reference system, sealed reference
Includes:
- One 60smL bottle of 900011 fill solution
- Dimensions: 120 x 12mm
- Cap diameter: 16mm
Specifications
mini DIN connector; Glass fiber junction; Refillable | |
Glass Fiber | |
0 to 14 | |
pH/ATC Probe, Mini-DIN connector | |
Orion pH Meter (field or plant-use) | |
32°F to 194°F | |
120 mm | |
12 mm |
Mini DIN | |
Epoxy | |
0°C to 90°C | |
ideal for field or plant use. | |
Ag/AgCl | |
4.7 in. | |
0.47 in. | |
16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction