missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe
Operate this highly versatile probe, which contains a low-maintenance, gel-filled electrode with built-in ATC, in either the field or a plant.
Brand: Thermo Scientific™ 9157BN
249.37 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Accurately measure pH and temperature with just one electrode using Triode Electrodes which contain built-in temperature sensors. Complex samples, such as biological media, foods and pharmaceuticals, can be measured easily.
Features:- Material: epoxy body
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Junction: glass fiber
- Type reference: Ag/AgCl
- Has an Ag/AgCl internal reference system, sealed reference
Includes:
- One 60smL bottle of 900011 fill solution
- Dimensions: 120 x 12mm
- Cap diameter: 16mm
Specifications
BNC connector; Glass fiber junction; Refillable | |
Glass Fiber | |
0 to 14 | |
pH/ATC Probe, BNC connector | |
Orion pH Meter (field or plant-use) | |
32°F to 194°F | |
120 mm | |
12 mm |
BNC | |
Epoxy | |
0°C to 90°C | |
ideal for field or plant use. | |
Ag/AgCl | |
4.7 in. | |
0.47 in. | |
16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction