missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 9165BNWP Combination Sure-Flow pH Electrode

The Thermo Scientific™ Orion™ 9165BNWP Combination Sure-Flow pH Electrode is a combination pH electrode with epoxy body for fast response in difficult samples and soils.

Brand:  Thermo Scientific™ 9165BNWP

199.67 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 10538171

  • £234.91 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Combination pH electrode with epoxy body for fast response in difficult samples and soils.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

pH Combination electrode
Epoxy Body
0°C to 100°C
Ag/AgCl pH
32°F to 212°F
120 mm
12 mm
Sure-Flow
0 to 14
Combination pH Electrode
0.02
4.7 in.
0.47 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.