Learn More
Thermo Scientific™ Orion™ 917001 Epoxy ATC Probe
Get fast, accurate measurements in lab or field with this ATC Probe, which automatically corrects pH measurements for variation in electrode slope due to temperature change.
Brand: Thermo Scientific™ 917001
367.86 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 59
Additional Details : Weight : 1.00000kg
Description
Get fast, accurate measurements in the lab or field. The Orion™ 917001 Epoxy ATC Probe automatically corrects pH measurements for variation in electrode slope due to temperature change.
Features:
- Break-resistant
- Suitable for rugged environment
- Should not be used in organic solvents
Specifications
0°C to 80°C | |
ATC Probe | |
0°C to 80°C | |
0 to 14 | |
12 cm, excluding cap | |
Store in air |
±1°C | |
Epoxy Body | |
Orion SA/EA series meters including the EA940 meter | |
8 mm | |
1 m |