Learn More
Thermo Scientific™ Orion™ AQ3700 AQUAfast™ Colorimeter
Select this multiparameter colorimeter to manage your water and wastewater analysis using over 90 preprogrammed methods.
Brand: Thermo Scientific™ AC3SR24
22.31 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.05000kg
Description
Select the Thermo Scientific™ Orion™ AQUAfast AQ3700 Colorimeter to manage your water and wastewater analysis needs. This instrument has over 90 pre-programmed methods for common test parameters with automatic selection of 6 LED wavelengths and countdown timer. Methods include total nitrogen and total phosphate nutrient testing or create up to 10 custom methods using 2-14 standards and blank. This IP67 waterproof meter records 1,000 data points, offers a long battery life of about 26 hours continuous use or 3,500 tests, and multi-language user interface in English, French, German, Italian, Polish, Portuguese and Spanish.
Features:
- Wide range of disinfectants in various formats to broaden our offering to a variety of industries
- Large graphic display with step-by-step user instructions
- Automatic countdown to measurement
- Consistent results from shift to shift
- Selectable languages of English, French, German, Italian, Spanish, Portuguese (Brazilian), and Polish with other languages uploadable via RJ 45 connection
Requires:
- 4 AA batteries
Recommended for:
- Wastewater
- Drinking water
- Nutrient monitoring
- Environmental testing
- Food and beverage
- Industrial applications
Specifications
Sealing Ring for 24 mm Vial | |
AQ3700 Colorimeter | |
5°C to 40°C |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.