Learn More
Thermo Scientific™ Orion™ AQUAfast COD165 Thermoreactor
Conduct environmental and wastewater monitoring with the Thermo Scientific™ Orion™ AQUAfast COD165 Thermoreactor with five preset work temperatures and four preset run times
Brand: Thermo Scientific™ COD165
Description
Conduct environmental and wastewater monitoring with the Thermo Scientific™ Orion™ AQUAfast COD165 Thermoreactor. The COD165 thermoreactor is equipped with an automatic voltage selector for voltages between 90 and 260 V with a frequency of 50 or 60 Hz. Select from five preset work temperatures of 100 °C, 120 °C, 150 °C, 160 °C and 165 °C and four preset run times of 30 minutes, 60 minutes, 120 minutes or continuous time. Simply place 16mm round sample tubes into the digestor wells, cover with the hinged safety shield, set the temperature and time and let samples digest.
Features:- Temperature settings for 100°C, 120°C, 150°C, 160°C and 165°C
- Program automatic shutoff with preset times of 30, 60, and 120 minutes or use continuous temperature mode for manual temperature control
- Automatic selection of voltage from 90V to 260V and frequency from 50/60Hz with appropriate power cable for US/Canada, EU and China (included)
Ordering Alerts:
Accessories include COD Test Kits (Range 0 to 150ppm, CODL00; Range 0 to 1500ppm, CODH00; Range 0 to 15,000ppm, CODHP0) and COD Standards (Range 1000ppm, CODS01; Range 10,000ppm, CODS10).
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
±0.2 end of scale % | |
100/220 V | |
3.6 kg | |
±0.5°C | |
100/220 V 50/60 Hz | |
Yes | |
Up to 25 Digestion Tubes, 16mm diameter | |
Automatic by software | |
PID microprocessor | |
400 w |
COD165 Thermoreactor | |
127 oz. | |
50/60 Hz | |
±0.1°C | |
±0.5°C | |
Clear plastic, hinged to flip up for loading and unloading | |
Pt100 class A | |
100, 120, 150, 160 or 165°C | |
30, 60, 120 min. or continuous | |
Monitor |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.