Learn More
Thermo Scientific™ Orion™ AquaMate™ Cell Holders
Use these cell holders with 1-position, 3-position and 6-position carousels for various sizes of round, square or rectangular vials.
Brand: Thermo Scientific™
Code : 50
Additional Details : Weight : 2.30000kg
Description
Use Thermo Scientific™ Orion™ AquaMate Vial Holder Carousels/Turrets with AquaMate 8000 UV-Vis and AquaMate 7000 Vis spectrophotometers. Select from 1-position, 3-position and 6-position carousels with holders for 13-24 mm round vials, 10 mm square vials, 20-50 mm rectangular vials or 100mm rectangular vials.
- The AquaMate 8000 UV-Vis Spectrophotometer includes all three cell holders. The AquaMate 7000 Vis Spectrophotometer includes the 3-Position Cell Holder and additional cell holders need to be purchased separately.
- The AquaMate 3-Position Cell Holder, Cat. No. AQ003C, includes one adjustable holder for 13mm to 25mm round vials, one holder for 20 or 50mm rectangular vials and one holder for 10mm square vials.
- The AquaMate 6-Position Cell Holder, Cat. No. AQ006C, is ideal for multi-sample measurements in 10mm square vials. With one position reserved for a blank, the 6-position cell holder allows the automated analysis of up to five samples.
- The AquaMate 1-Position Cell Holder, Cat. No. AQ001C, accommodates a single 10mm square vial.
Specifications
AquaMate 3-Position Cell Holder | |
3-position Cell Holder | |
AquaMate 8000 UV-Vis and AquaMate 7000 Vis Spectrophotometers | |
13 mm to 25 mm round vials, 20 or 50 mm rectangular vials, 10 mm square vials |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.