Learn More
Thermo Scientific™ Orion™ BOD Adapters for Polarographic Dissolved Oxygen Probes
Help ensure proper and optimal probe performance with the Thermo Scientific™ Orion™ BOD Adapters for Polarographic Dissolved Oxygen Probes.
£137.68 - £149.72
Specifications
For Use With (Equipment) | Orion Dissolved Oxygen Probe (lab or field) |
---|---|
Type | BOD Adapter |
Includes | Stir funnel and electrode adaptor sleeve |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11798236
|
Thermo Scientific™
080160 |
BOD Adapter |
£149.72
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
11708246
|
Thermo Scientific™
080360 |
For use with 083005MD, 083010MD, 083025MD, 083060MD, 083005A, 083010A, 083005 |
£137.68
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
Description
Help ensure proper and optimal probe performance with Thermo Scientific™ Orion™ BOD Adapters for Polarographic Dissolved Oxygen Probes. Adapters include stir funnel and electrode adapter sleeve for BOD bottle.
Warranty: Out of box.
Specifications
Orion Dissolved Oxygen Probe (lab or field) | |
BOD Adapter | |
Stir funnel and electrode adaptor sleeve |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.