missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Bromide Electrodes
Measure bromide ions in aqueous solutions quickly, simply, accurately and economically with these bromide electrodes.
£687.40 - £801.82
Specifications
Junction | Free-flowing Sure-Flow junction assures stable, drift-free potentials |
---|---|
For Use With (Equipment) | ISE Meters |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
10212591
|
Thermo Scientific™
9435BN |
BNC |
£801.82
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
10314721
|
Thermo Scientific™
9635BNWP |
Waterproof BNC |
£687.40
Each |
In Stock
Log in to see stock. |
|||||
Description
Measure bromide ions in aqueous solutions quickly, simply and economically with the Thermo Scientific™ Orion™ Bromide Electrodes.
Features
9635BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
Solutions required
Standard
943506 0.1 M bromide standard, 475 mL bottle
ISA
940011 ISA for bromide measurements, 475 mL bottle
Electrode fill solution
900063 Optimum Results D electrode filling solution, 5 x 60 mL bottles
Items included with
900063 Optimum Results D electrode filling solution, 60 mL 1 bottle
948201 Polishing strip. Qty 1
Warranty period
12 months from date of purchase
Specifications
Free-flowing Sure-Flow junction assures stable, drift-free potentials | |
ISE Meters |